Shop All Gate Valves
Valterra
Gate Valve, Class 125, 3 In., Slip
Mfr # 4301GR
Zoro # G2340712
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Slip
- Body Material PVC
- Handle Type Hand Wheel
- Valve Max. Fluid Temp. 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # 4301GR
- Zoro # G2340712
- UPC # 019079743015
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Inlet to Outlet Length | 4 1/2 in |
Pipe Size - Valves | 3" |
Overall Length | 4.5 in |
Handle Height | 7.16 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 30 psi, Maximum Pressure - Steam 15 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- HASTINGS HOME Hastings Home Bamboo Shower Seat, Bench and Shelf (432322OJG)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- VALTERRA Gate Valve, Class 125, 2 In., Spigot (6203GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4304GR)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4204GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded (6108GR)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- Valterra Gate Valves