Shop All Gate Valves
Valterra
Gate Valve, Class 125, 3 In., PVC
Mfr # 4308GR
Zoro # G2556574
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type FIPT x MIPT
- Body Material PVC
- Valve Stem Type Rising
- Handle Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valterra
- MFR # 4308GR
- Zoro # G2556574
- UPC # 019079743084
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Pipe Size - Valves | 3" |
Inlet to Outlet Length | 4-1/2" |
Overall Length | 4.5 in |
Handle Height | 7.16 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 30 psi, Maximum Pressure - Steam 15 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- RIDGID TOOL, FLARE 456J (68302)
- T&S BRASS 1.07 GPM Low Flow Spray Valve (EB-0107-J-SWV)
- KOHLER Stem Extension, Short (73089)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4304GR)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4207GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- Valterra Gate Valves