Shop All Gate Valves
Valterra
Gate Valve, Class 125, 2 In., Spigot
Mfr # 6203GR
Zoro # G1695872
original price:
$23.35
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Spigot
- Body Material PVC
- Body Material - Valves PVC
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # 6203GR
- Zoro # G1695872
- UPC # 019079762030
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 3 1/2 in |
Pipe Size - Valves | 2" |
Handle Height | 5.5 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Overall Length | 3.5 in |
Connection Size - Side 1 | 2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 40 psi, Maximum Pressure - Steam 40 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Male, Connection Type - Side 1 Spigot, Connection Gender - Side 2 Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT (BFA2007CFS)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- TECHNIFIT Fitting, PTC, Plug, 16mm (PP16)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (0047-UA2)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Slip, ABS (7101GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip (4201GR)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT (4307GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Spigot (6103GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4304GR)
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS (4VMW5)
- Valterra Valves