Shop All Gate Valves
Valterra
Gate Valve, Class 125, 2 In., PVC
Mfr # 4204GR
Zoro # G1658632
original price:
$34.65
9% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type MIPT
- Body Material PVC
- Handle Material PVC
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # 4204GR
- Zoro # G1658632
- UPC # 019079742049
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 3 1/2 in |
Pipe Size - Valves | 2" |
Handle Height | 5.5 in |
Connection Size - Side 1 | 2 in |
Overall Length | 3.5 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 40 psi, Maximum Pressure - Steam 40 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Male, Connection Type - Side 1 IPS, Connection Gender - Side 2 Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Pipe Scraper, 12 to 36 in Cap (1350)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (837-291)
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R004)
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT (1436015RMC)
- VALTERRA Gate Valve, Class 125, 2 In., Slip x Spigot (6202GR)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT (4307GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- VALTERRA Gate Valve, Class 125, 3 In., Slip (4301GR)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE005)
- Valterra Gate Valves