Shop All Gate Valves
Valterra
Gate Valve, Class 125, 10 In.
Mfr # 6910
Zoro # G0585986
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Slip
- Body Material PVC
- Handle Material 304 Stainless Steel
- Handle Type Hand Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # 6910
- Zoro # G0585986
- UPC # 019079069108
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 10" |
Pipe Size - Valves | 10" |
Inlet to Outlet Length | 13 1/8 in |
Overall Length | 13.75 in |
Connection Size - Side 1 | 10 in |
Connection Size - Side 2 | 10 in |
Nominal Valve Size | 10 in |
Handle Height | 23.75 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 10 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 10 psi, Maximum Pressure - Steam 10 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material 304 Stainless Steel, Seat Material Stainless Steel, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Flat Faucet Washers 20PK (68107)
- BLACK SWAN Probing Rod With Ball Point Tip 1/2"x3' (19400)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22P-14-MH)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, NEMA Rating: 4/4X (S201GF02N5HJ2)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4308GR)
- VALTERRA Gate Valve, Class 125, 8 In., Slip (6801)
- VALTERRA Gate Valve, Class 125, 2 In., PVC, Connection Type: FIPT x MIPT (4208GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT (4307GR)
- ZORO SELECT Gate Valve, Brass, 1-1/2 In, Brass (6TWK2)
- Valterra Gate Valves