Shop All Gate Valves
Valterra
Gate Valve, Class 125, 1-1/2 In., Spigot
Mfr # 6103GR
Zoro # G2392424
original price:
$13.35
5% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Spigot
- Body Material PVC
- Max. Water Pressure - CWP 45 psi
- Standards MSS SP-70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valterra
- MFR # 6103GR
- Zoro # G2392424
- UPC # 019079761033
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 3 3/8 in |
Overall Length | 3.38 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Height | 5.13 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 45 psi, Maximum Pressure - Steam 45 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Welded, Connection Gender - Side 1 Male, Connection Type - Side 1 Spigot, Connection Gender - Side 2 Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- BEMIS Bemis Manufacturer 212895 Biscuit Round Wood Toilet Seat (212895)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-6)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- VALTERRA Gate Valve, Class 125, 8 In., Slip (6801)
- VALTERRA Gate Valve, Class 125, 2 In., PVC, Connection Type: FIPT x MIPT (4208GR)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4204GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip x Spigot (6202GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip (4201GR)
- VALTERRA Gate Valve, Class 125, 2 In., PVC (4207GR)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In. (1150 1/2)
- Valterra Valves