Shop All Gate Valves
Valterra
Gate Valve, Class 125, 1-1/2 In., Slip, ABS
Mfr # 7101GR
Zoro # G1251792
original price:
$16.55
7% off
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Slip
- Body Material ABS
- Valve Class Class 125
- Max. Cold Working Pressure - CWP 45 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valterra
- MFR # 7101GR
- Zoro # G1251792
- UPC # 019079771018
- Country of Origin Mexico
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 2-7/8" |
Overall Length | 2.88 in |
Handle Height | 5.13 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material ABS, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 45 psi, Maximum Pressure - Steam 45 psi, Stem Type Rising, Stem Material 304 Stainless Steel, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Polypropylene, Seal Material TPE, Handle Type Wheel, Bonnet Material ABS, Bonnet Style Welded, Connection Gender - Side 1 Female, Connection Type - Side 1 Slip, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- LEGEND VALVE 4" D.U. RUBBER GASKET-EPDM (301-411)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- LEGEND VALVE 1" BRASS SOLDER ADAPTER (312-155)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC (6109GR)
- VALTERRA Gate Valve, Class 125, 2 In., Spigot (6203GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip x Spigot (6202GR)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- VALTERRA Gate Valve, Class 125, 3 In., Slip (4301GR)
- JOMAR VALVE Brass Gate Valve, NPT, 1" (T-301)
- Valterra Valves