Shop All Check Valves
Valterra
3" Slip PVC Spring Swing Check Valve
Mfr # 200-30
Zoro # G0040105
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Slip x Slip
- Body Material PVC
- Size 3"
- Flow - Valves 18.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valterra
- MFR # 200-30
- Zoro # G0040105
- UPC # 019079900302
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Width | 5 39/64 in |
Overall Height | 9 13/32 in |
Length | 5 39/64 in |
Pipe or Tube Size - Check Valves | 3 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 75 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 18 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- CHICAGO FAUCET Actuator Assembly (3300-103KJKABNF)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1-1/2" (4308002714)
- KORKY Seat Disc, For Use With 6NWT4, PK10 (421BP)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve (200-07)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- Valterra Valves