Shop All Check Valves
Valterra
2" Slip PVC Spring Swing Check Valve
Mfr # 200-20
Zoro # G9782701
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Slip x Slip
- Body Material PVC
- Flow - Valves 150 gpm
- Connection Type - Check Valves Slip x Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valterra
- MFR # 200-20
- Zoro # G9782701
- UPC # 019079202208
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 4 1/2 in |
Length | 4 1/2 in |
Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Overall Height | 7 7/64 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 150 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cleanout Plug, CSK, 3", Plastic, White (P49003)
- KOHLER Hose Kit (1114379-BC)
- BK RESOURCES 25.8125 in W x 84 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-14-18T)
- SHARKBITE Push-to-Connect, Threaded Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U092LF)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- VALTERRA 1/2" Slip PVC Spring Swing Check Valve (200-05)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- VALTERRA Silent Clear Check Valve 1-1/2" (200-C15)
- VALTERRA Silent Clear Check Valve 2" (200-CU20)
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (508 1)
- Valterra Valves