Shop All Check Valves
Valterra
1/2" Slip PVC Spring Swing Check Valve
Mfr # 200-05
Zoro # G9782744
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Slip x Slip
- Body Material PVC
- Sub-Category PVC
- Full Flow - Valves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # 200-05
- Zoro # G9782744
- UPC # 019079200051
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 2-1/8" |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2" |
Width | 2-1/8" |
Overall Height | 3-51/64" |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 100 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Deluxe Molded Wood Seat, White, Chrome Hinge, Round Closed Front with Cover (C013WD00CH)
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- ZORO SELECT PVC Drum Trap with Cleanout, Hub, 1 1/2 in x 3 in x 6 in Pipe Size (1WKU1)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- VALTERRA 1" Slip PVC Spring Swing Check Valve (200-10)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- VALTERRA Silent Clear Check Valve 1" (200-C10)
- VALTERRA 3" Slip PVC Spring Swing Check Valve (200-30)
- GEORG FISCHER 2" Threaded Socket CPVC/EPDM Spring Check Valve (163562107)
- Valterra Check Valves