Shop All Check Valves
Valterra
1" Slip PVC Spring Swing Check Valve
Mfr # 200-10
Zoro # G9782726
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Slip x Slip
- Body Material PVC
- Flow Design Single
- Min. Temp. - Valves 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # 200-10
- Zoro # G9782726
- UPC # 019079200105
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Length | 2 13/16 in |
Overall Height | 5 in |
Pipe or Tube Size - Check Valves | 1 in |
Width | 2 13/16 in |
Size | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring Swing, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Slip x Slip, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material NBR, Max. Temp. - Valves 73 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 100 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 5" BRASS NIPPLE (311-048)
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Galvanized Steel 3-1/2 in. L Nipple (309UP38X312)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in. L (04PL-CA11-0120-11D-11D)
- NIBCO 3/4" NOM FTG x 3/4" MNPT Copper Adapter (6042 3/4)
- VALTERRA Silent PVC Check Valve 2" (200-U20)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve (200-C07)
- VALTERRA Silent Clear Check Valve 1-1/2" (200-C15)
- VALTERRA 1-1/2" Slip PVC Check Valve (200-15)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-C07F)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- Valterra Check Valves