Shop All Specialty Coatings
Valspar
Triple Oil Protection
Mfr # 3460
Zoro # G802676851
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valspar
- MFR # 3460
- Zoro # G802676851
- UPC # 80351434600
- Country of Origin Unknown
- Category Specialty Coatings
Description
Cabot Australian Timber Oil is a unique blend of oils, originally formulated to protect dense Australian tallowwood, cambara and merbau from extreme exposures. It is a proven translucent-oil treatment that is specially formulated for decks, siding, railings and outdoor furniture. Penetrates deep into wood to accentuate natural wood depth and patina. Containing a precise blend of superb-grade linseed oil for maximum penetration, long-oil alkyds for durability and pure tung oil for color depth and water repellency, it delivers three-way oil protection. In addition, complex translucent iron-oxide pigments are added to ensure a lasting UV-absorbing surface rich with color and dimension.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 1 Gallon ExRust, Industrial-Grade Rust Remover (EX011)
- KRYLON Tough Coat, Spray Paint, 15 oz, Red Oxide Primer, Ultra Flat (K00699008)
- PREVAL Preval Complete Sprayer System, PK 12 (0267)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- VALSPAR Prep-Step Tintable White Latex Primer 1 gal (044.0000986.007)
- RUST-OLEUM Roll Roofing Adhesive, 4.75 gal (347432)
- RUST-OLEUM Roof Sealant, Water Base, Clear (301825)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 2 to 24 hr (301902)
- RUST-OLEUM Rust Preventative Spray Paint, Blue, Red, White, Metallic, 20 oz. (V2185838)
- PENOFIN 1 Gal Satin Natural Architectural Grade Transparent Hardwood Coating (FAHNSGA)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Base Type: Water (301993)
- Valspar Specialty Coatings