Shop All Specialty Coatings
Valspar
Triple Oil Protection
Mfr # 3400
Zoro # G802676899
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valspar
- MFR # 3400
- Zoro # G802676899
- UPC # 80351434006
- Country of Origin Unknown
- Category Specialty Coatings
Description
Cabot Australian Timber Oil is a unique blend of oils, originally formulated to protect dense Australian tallowwood, cambara and merbau from extreme exposures. It is a proven translucent-oil treatment that is specially formulated for decks, siding, railings and outdoor furniture. Penetrates deep into wood to accentuate natural wood depth and patina. Containing a precise blend of superb-grade linseed oil for maximum penetration, long-oil alkyds for durability and pure tung oil for color depth and water repellency, it delivers three-way oil protection. In addition, complex translucent iron-oxide pigments are added to ensure a lasting UV-absorbing surface rich with color and dimension.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.027 In (XHD527)
- DUMOND LEAD STOP Lead Encapsulating Compound, 5 Gallon (4000)
- PREMIER CHIP BRUSH 2""W (WV20)
- SEYMOUR MIDWEST Red, 20 oz 6 PK (620-1407)
- VALSPAR Prep-Step Tintable White Latex Primer 1 gal (044.0000986.007)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- FLITZ Speedi Seal Premium-Grade Ceramic Coating - 16oz Bottle (MX 32806)
- KRYLON 11.5 Oz Dark Brown Chalky Finish Wax Coating Finish (4119)
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Semi-Gloss (PTHSG)
- RUST BULLET LLC Rust Bullet BlackShell Protective Coating and Topcoat Pint Can BSP (BSP)
- POR-15 Boss Gloss cleans and protects plastic, rubber, and vinyl. (49263)
- Valspar Specialty Coatings