Shop All Interior Paints
This Product is Discontinued
Valspar
Interior Paint, Semi-Gloss, White, 1 gal (Discontinued)
Mfr # 044.0026200.007
Zoro # G905297151
This Product is Discontinued
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Whites
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valspar
- MFR # 044.0026200.007
- Zoro # G905297151
- UPC # 80047440694
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Whites |
Color | White |
Finish | Semi-Gloss |
Description
Valspar Color Style Interior Latex Semi-Gloss lays down a tough durable finish that will withstand repeated scrubbing without giving up its decorative sheen. Resists fading and staining. Smooth-flowing formula works especially well in high-use areas including kitchens bathrooms and children’s rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.