Shop All Interior Paints
Valspar
Interior Paint, Satin, White, 1 gal
Mfr # 044.0026900.007
Zoro # G305297508
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Whites
- Color White
- Finish Satin
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valspar
- MFR # 044.0026900.007
- Zoro # G305297508
- UPC # 80047447976
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Whites |
Color | White |
Finish | Satin |
Description
Valspar Color Style Interior Latex Satin Enamel beautifies and protects the rooms in your home with a warm subtle finish. This low sheen satin enamel is extremely resistant to household stains fingerprints and smudges. Flows on smoothly and evenly without spattering and dries to the touch in just 30 – 60 minutes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASET Lph 400 Lv Air Cap (93874601)
- MICHIGAN BRUSH Skive Tool, Red, 2-3/4in.L, 2-3/4in.W (MIB-SR89186)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- VALSPAR Pro-Hide Silver 5000 Latex Eggshell Interior Wall Paint, Antique White, 5 Gal. (028.0072007.008)
- VALSPAR Pro-Hide Silver 5000 Latex Eggshell Interior Wall Paint, White Base, 5 Gal. (028.0072000.008)
- VALSPAR Latex Flat Ceiling Paint, White, 5 Gal. (028.0015029.008)
- VALSPAR Pro-Hide Silver 5000 Latex Flat Interior Wall Paint, White Base, 1 Gal. (028.0071000.007)
- VALSPAR Color Changing Latex Flat Ceiling Paint, White, 1 Gal. (028.0015028.007)
- VALSPAR Pro-Hide Silver 5000 Latex Semi-Gloss Interior Wall Paint, White Base, 5 Gal. (028.0073000.008)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Midnight Blue, 12 oz (270-19)
- Valspar Interior and Exterior Paints and Stains