Shop All Spray Paint
This Product is Discontinued
Valspar
Bright Red, Gloss, 12 oz (Discontinued)
Mfr # 044.0021927.076
Zoro # G205301121
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Reds
- Color Bright Red
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valspar
- MFR # 044.0021927.076
- Zoro # G205301121
- UPC # 80047442544
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Reds |
Color | Bright Red |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal |
Application Method | Spray |
Description
Advanced corrosion resistance formula with anti rust ingredients make this tough finish unique. Fights rust on all metal surfaces while making it extra durable on wood or metal. Resistant to chipping marring and scratching. The can features a comfort spray button and a patented V cap for easy removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.