Shop All Landscape Edging
Valley View Industries
Tall No Dig Innovative Edging, 20 Feet Black
Mfr # NDETC-20MC
Zoro # G302702203
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Width 13
- Length 14
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley View Industries
- MFR # NDETC-20MC
- Zoro # G302702203
- UPC # 22401003800
- Country of Origin United States
- Category Landscape Edging
Dimensions
Width | 13 |
Length | 14 |
Height | 5 |
Details
Material | Recycled Plastic |
Color | Black |
Description
Perfect for ringing around trees or bordering driveways and sidewalks, this 3"H edging allows for more bedding material, stone and mulch than the shorter height no-dig edgings on the market. Available in black or brown.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chains 20 X8 (490-241-0023)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- MTD Lower Handle (749-07298-0637)
- BRIGGS & STRATTON Air Cleaner Base (699207)
- VALLEY VIEW INDUSTRIES Tall No Dig Innovative Edge 20' Light Brown (NDETC-20LBMC)
- DIMEX Large-Area Poly Landscape Edging (3100-40-6)
- YARD KING 10"H Terrace Board Landscape Edging Stake Kit, Brown, 20PK (YK99302)
- SUNCAST 12 Bord Stone Edging (BSE10TG)
- WESTWARD Anchor Pins, Steel, 6 in. x 1 in., PK12 (31NG30)
- EMSCO GROUP Trimfree Lawn Border Pavers, 10 Feet, 5 pieces, Gray (2132-1)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- Valley View Industries Landscape Edging