Shop All Landscape Edging
Valley View Industries
Tall No Dig Innovative Edge 20' Light Brown
Mfr # NDETC-20LBMC
Zoro # G502702133
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Width 4.8
- Height 13.9
- Length 12.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley View Industries
- MFR # NDETC-20LBMC
- Zoro # G502702133
- UPC # 22401003817
- Country of Origin United States
- Category Landscape Edging
Dimensions
Width | 4.8 |
Height | 13.9 |
Length | 12.9 |
Details
Material | Recycled Plastic |
Color | Light Brown |
Description
Perfect for ringing around trees or bordering driveways and sidewalks, this 3"H edging allows for more bedding material, stone and mulch than the shorter height no-dig edgings on the market. Available in black or brown.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERASER MAX Eraser Max Conc Gl (82002489)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-25X45)
- TOMAHAWK POWER 24" Concrete Spray Wand and .5 GPM Nozzle for TCS6.5 Concrete Sprayer (W24N.5)
- VALLEY VIEW INDUSTRIES Tall No Dig Innovative Edging, 20 Feet Black (NDETC-20MC)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- EASYFLEX Plastic Black Landscape Edging Kit (3000-50-4)
- MASTER MARK PLASTICS 358x20 BLK GDN Edging (23920)
- EASYFLEX LANDSCAPE EDGNG KIT BROWN (3602B-10-6)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- EMSCO GROUP 60ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black (2050HD)
- Valley View Industries Landscaping Materials