Shop All Sprayer Accessories
Valley Industries
Spray Gun, Aluminum/Plastic, Size 26"
Mfr # SG-3200
Zoro # G3365682
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Plastic
- Size 26 in
- For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers
- Flow Rate 5 to 25 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Industries
- MFR # SG-3200
- Zoro # G3365682
- UPC # 816403003438
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 26 in |
Details
Item | Long Range Spray Gun |
Material | Aluminum/Plastic |
For Use With | ATV Sprayers, Spot Sprayers, Trailer Sprayers |
Flow Rate | 5 to 25 gpm |
Description
Long Range Spray Gun, Material Aluminum/Plastic, 26 in, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Flow Rate 5 to 25 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- MARTIN TOOLS SPROCKET & GEAR HAMMMER CROSS CHISEL CURVED BODY ROUND (MT153GB)
- ROBLINE Waxed Tackle Yarn - 0.8mm x 40M - Red (TYN-08RSP)
- OREGON Fuel Tank Fitting HONDA (07-393)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 18" (SG-5518-18)
- VALLEY INDUSTRIES Spray Gun, Alum./Brass/Plastic, Size 18" (SG-2218-18-CB)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- CHAPIN SPRAYR EXTENSION 12""POLY (6-7748)
- Valley Industries Sprayer Accessories