Shop All Sprayer Accessories
Valley Industries
Spray Gun, Aluminum/Plastic, Size 18"
Mfr # SG-5518-18
Zoro # G2617881
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum/Plastic
- Size 18 in
- For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers
- Flow Rate 6 gpm
- Accessory Type Spray Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Industries
- MFR # SG-5518-18
- Zoro # G2617881
- UPC # 816403005906
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 18 in |
Details
Item | Spray Gun |
Material | Aluminum/Plastic |
For Use With | ATV Sprayers, Spot Sprayers, Trailer Sprayers |
Flow Rate | 6 gpm |
Accessory Type | Spray Gun |
Description
Spray Gun, Material Aluminum/Plastic, 18 in, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Flow Rate 6 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-YIELD Bone Meal 0-10-0 (32124)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Draw Shave TMB-13DC - Curved 13" Steel Blade with Wood Handles (TMB-13DC)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- BETTER BILT Trellis System for Climbing Plants (20X66 SMALL TRELLIS)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- VALLEY INDUSTRIES NOZZLE BROADCAST ASSY NO10 (6541-01-CSK)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- VALLEY INDUSTRIES Spray Gun, Alum./Brass/Plastic, Size 18" (SG-2218-18-CB)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- SMITH PERFORMANCE SPRAYERS Nylon Lined Rubber Hose, w/Brass Fittings (182891)
- Valley Industries Lawn Sprayers & Accessories