Shop All Sprayer Accessories
Valley Industries
Spray Gun, Alum./Brass/Plastic, Size 18"
Mfr # SG-2218-18-CB
Zoro # G2617787
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Brass/Plastic
- Size 18 in
- For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers
- Flow Rate 8 gpm
- Accessory Type Spray Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Industries
- MFR # SG-2218-18-CB
- Zoro # G2617787
- UPC # 816403003445
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 18 in |
Details
Item | Spray Gun |
Material | Aluminum/Brass/Plastic |
For Use With | ATV Sprayers, Spot Sprayers, Trailer Sprayers |
Flow Rate | 8 gpm |
Accessory Type | Spray Gun |
Description
Spray Gun, Material Aluminum/Brass/Plastic, 18 in, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Flow Rate 8 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- MTD Aircleaner Asm (753-06953)
- ENOZ Extra Heavy Duty 4 In. W. x 5.5 In. H. Fly Swatter (R70.24T)
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- VALLEY INDUSTRIES Spray Gun, SS, Size 8-1/2" (SG-PC-025)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 18" (SG-5518-18)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 30" (SG-4507F)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- TEEJET Directovalve 6B Manual Control Valve (AA6B)
- Valley Industries Lawn Sprayers & Accessories