Shop All Trailer Jacks & Accessories
Valley Industries
Side Wind Weld Collar Trailer Jack - 15" Lift, 5000Lb Capacity
Mfr # VI-550
Zoro # G402696969
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11
- Height 7.5
- Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Industries
- MFR # VI-550
- Zoro # G402696969
- UPC # 816403005456
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Width | 11 |
Height | 7.5 |
Length | 22 |
Description
Tow more with less effort! The easy-grip side wind handle allows you to reach a lift height of up to 15" in just seconds. Water, dirt, road salt and other harsh elements will not impact performance thanks to a corrosion-resistant finish. Designed to mount onto your trailer frame via quick weld-on installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro Black 4" Speedometer 60MPH -GPS (32816)
- A & I PRODUCTS Clamp, 3 1/2", Stainless Steel, For 3 1/2" Chrome Stack 4" x4" x1.5" (A-ZNL90874A)
- 3M 3M„¢ Lens Cover, FF-400-15, 25/Pack (7000029958)
- FLEETGUARD Filter, Lube, LF17549 (LF17549)
- VALLEY INDUSTRIES Jack Trailer Flange Kit (FJ-02-20B)
- VALLEY INDUSTRIES Side Wind Heavy Duty Telescoping Trailer Jack - 26" Lift, 8000Lb Capacity (VI-700)
- VALLEY INDUSTRIES Jack Base Plate Kit 4.25X6.25 (TJ-06-03)
- LIPPERT REMOTE CONTROL COILED CABLE WHITE (149557)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- GLOBAL INDUSTRIAL 100,000 Lb. Static Capacity Standard Duty Trailer Stabilizing Jack Stand (132050)
- REESE Drop Leg Pull Pin, For Use With Jack (500377)
- Valley Industries Trailer Jacks & Accessories