Shop All High Pressure Spray Guns & Wands
This Product is Discontinued
Valley Industries
Pressure Washer Molded Wand Extension - 36", 1/4" Mnpt (Discontinued)
Mfr # PK-85205026
Zoro # G702693767
This Product is Discontinued
Key Features
- Length 45.8
- Height 1.5
- Width 8.3
- Material Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Industries
- MFR # PK-85205026
- Zoro # G702693767
- UPC # 816403000031
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 45.8 |
Height | 1.5 |
Width | 8.3 |
Details
Material | Zinc Plated |
Description
Heavy-duty, molded extension wand helps you power wash hard-to-reach areas. Features an insulated grip to reduce hand fatigue. Includes a 1/4" MNPT outlet and inlet for easy connection to spray guns, variable nozzles, rotary nozzles and other pressure washer accessories (not included).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.