Shop All Flags
Valley Forge
Valley Forge BOXREC 22 x 12.5 x 13.75 in. Plastic Flag Disposal Box
Mfr # 8287344
Zoro # G803704102
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Forge
- MFR # 8287344
- Zoro # G803704102
- UPC # 93581296832
- Country of Origin China
- Category Flags
Description
Features
- 22 x 12.5 x 13.75 in. Plastic Flag Disposal Box
- VALLEY FORGE FLAG DISPOSAL BOX
- 22" H x 12.5" W X 13.75" D
- Disposal box to keep in store for consumers wanting to dispose of worn flags
- Dimension: 1" H x 13.8" W x 12.3" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Dirty Bird 50 Yard Small Bore-25 Ta, 8 (BC-35815)
- FIMCO Fimco Filter Valve Assembly, 1/2" HB x 1/2" Port (5275570)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- CARGO MAXX Tricot Red Flag 24x24 w/2 grommets (122-10027)
- VALLEY FORGE American Flag 36" H X 60" W (USPN-1)
- VALLEY FORGE USA Flag 60 in. W X 36 in. L (USB3)
- VALLEY FORGE Valley Forge Flag 8339749 3 x 5 ft. American USA Flag (8339749)
- VALLEY FORGE USA FLAG 29""X50"" SLEEVED (99000-1)
- VALLEY FORGE Valley Forge Flag 6234785 Trad Poly Cotton Amer Flag Kit (6234785)
- VALLEY FORGE Open Flag 3'X5' (35236105)
- NYLGLO Australia Flag, 3x5 Ft, Nylon (190396)
- Valley Forge Flags, Banners & Accessories