Shop All Flags
Valley Forge
Valley Forge 35236105 3 x 5 ft. Open Flag
Mfr # 8435497
Zoro # G303704107
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Forge
- MFR # 8435497
- Zoro # G303704107
- UPC # 93581252777
- Country of Origin China
- Category Flags
Description
Features
- Flag Theme: Open
- Product Type: Flag
- Assembled Height: 3 ft.
- Assembled Width: 5 ft.
- Construction: Sewn
- Material: Polyester
- Hardware Included: No
- Pole Included: No
- Case Included: No
- Brass grommets. One red, white and blue strip with black letters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 28" Auto Foa Snow Brush (ABTT2812)
- A & I PRODUCTS BLADE-MOWER, 21", 1/2", HD 20.96" x2.5" x0.29" (A-B1GH1902)
- APACHE PW Wand, Multi-Tip, Adjustable, 3000 PSI (99023698)
- LIPPERT 38IN SLIDE-OUT ROOM ACTUATOR - NO MOTOR, 1-1/2IN BORE (GRAY) (342328)
- VALLEY FORGE American Flag 48 in. H X 72 in. W (USB4)
- VALLEY FORGE Flag 3X6'Pleated Fan (PFF-ST)
- VALLEY FORGE USA Flag 60 in. W X 36 in. L (USB3)
- VALLEY FORGE Valley Forge Flag 8339749 3 x 5 ft. American USA Flag (8339749)
- VALLEY FORGE Us Flag Set Nylon2.5X4Ft (9900ACE)
- VALLEY FORGE Flag Disposal Box (BOXREC)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- Valley Forge Flags