Shop All Flag Poles & Stands
Valley Forge
Solar Light for Flagpole
Mfr # 968FPML1
Zoro # G811181896
$62.45
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
- Brand Valley Forge
- MFR # 968FPML1
- Zoro # G811181896
- Country of Origin China
- Category Flag Poles & Stands
Description
For a beautiful accent light for your flagpole look no further than this Valley Forge solar light for flagpole. This light boasts an 8 hour lifespan on a full charge so you can rely on it to illuminate your flagpole at night. It's easy to mount and it's compatible with 1'' to 1 1/4'' flag poles.**With no electricity required this solar-powered LED light generates up to 25 lumens sure to enhance the look of your flag. This light is made of durable ABS plastic. It's easy to install and features adjustable mounting options. Show your patriotism with this light and illuminate your flagpole with ease!
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
- WEED WARRIOR Push-N-Load Trimmer Head (17234)
- RUGG Polyresin Planter Terracotta (AR8-TC)
- SEYMOUR MIDWEST Atlas Digger, 4ft. Blue Handles (21110)
- JACKS IMPORTS Stainless Steel Copper Inlay Eggbutt Snaffle Bit 5" (20140-5)
- VALLEY FORGE Valley Forge 8038801 All American Collection 72 in. Aluminum Anti-Tangle Flag Pole Set Brushed (8038801)
- VALLEY FORGE Flag Set Us W/20' Pole (AFP20F)
- VALLEY FORGE Valley Forge Flag 7098189 60 in. x 5 ft. Brushed Aluminum Flag Pole with Sleeve (7098189)
- VALLEY FORGE Valley Forge Flag 7247778 20 ft. Aluminum Flag Pole Kit (7247778)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- Valley Forge Flag Poles & Stands