Shop All Flag Poles & Stands
Valley Forge
30' Aluminum In-Ground Flag Pole with Gold Topper Ball
Mfr # 96800002574LA
Zoro # G211226630
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,250.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Forge
- MFR # 96800002574LA
- Zoro # G211226630
- Country of Origin China
- Category Flag Poles & Stands
Description
Confidently display your flags with this Valley Forge 30' aluminum in-ground flag pole. This pole is constructed with durable aluminum ensuring its longevity and resistance to harsh weather conditions. It boasts a satin finish and features a tapered design with an elegant 4'' gold anodized aluminum ball on the top of the pole making it a standout feature for any establishment.**To ensure stability and security this flag pole comes with a 3' ground socket that firmly secures the pole in the ground. The stationary truck keeps the flag in place allowing it to wave proudly in the wind. The pole also includes a polypropylene halyard 2 swivel snaps and a 9'' aluminum cleat for easy attachment and adjustment of the flag. This flag pole is the perfect choice for displaying flags at any school government building or business.**Kit Includes:*- 30' aluminum flag pole*- 4'' gold aluminum ball top*- 9'' aluminum cleat*- 3' ground socket*- Aluminum truck*- Polypropylene halyard rope*- 2 Bronze swivel snaps**Overall Dimensions:*Top Diameter: 2 3/8''*Base Diameter: 4''*Length: 30'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 72" x 32" (03-278-7232)
- MTD Cable Reverse Cont (946-04058)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- VALLEY FORGE 5' Alum Flag Pole (60731)
- VALLEY FORGE Valley Forge 8038801 All American Collection 72 in. Aluminum Anti-Tangle Flag Pole Set Brushed (8038801)
- VALLEY FORGE Flag Set Us W/20' Pole (AFP20F)
- VALLEY FORGE Flag Pole, 1 in Dia, Aluminum (29407-TANGLE)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- PERFECTPATIO 35 ft. Fiberglass External Halyard Flagpole with Collar, White (PE1689531)
- Valley Forge Flags, Banners & Accessories