Shop All Flag Poles & Stands
Valley Forge
25' Aluminum In-Ground Flag Pole with Gold Topper Ball
Mfr # 96800002560LA
Zoro # G111226556
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,223.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Forge
- MFR # 96800002560LA
- Zoro # G111226556
- Country of Origin China
- Category Flag Poles & Stands
Description
Confidently display your flags with this Valley Forge 25' aluminum in-ground flag pole. This pole is constructed with durable aluminum ensuring its longevity and resistance to harsh weather conditions. It boasts a satin finish and features a tapered design with an elegant 3'' gold anodized aluminum ball on the top of the pole making it a standout feature for any establishment.**To ensure stability and security this flag pole comes with a 2 1/2' ground socket that firmly secures the pole in the ground. The stationary truck keeps the flag in place allowing it to wave proudly in the wind. The pole also includes a polypropylene halyard 2 swivel snaps and a 9'' aluminum cleat for easy attachment and adjustment of the flag. This flag pole is the perfect choice for displaying flags at any school government building or business.**Kit Includes:*- 25' aluminum flag pole*- 3'' gold aluminum ball top*- 9'' aluminum cleat*- 2 1/2' ground socket*- Aluminum truck*- Polypropylene halyard rope*- 2 Bronze swivel snaps**Overall Dimensions:*Top Diameter: 1 7/8''*Base Diameter: 3''*Length: 25'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Flail (91459B)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver (FG9W3200SSBLA)
- STENS Air Filter, 1 3/4 In. (100107)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- VALLEY FORGE 5' Alum Flag Pole (60731)
- VALLEY FORGE Flag Set Us W/20' Pole (AFP20F)
- VALLEY FORGE 4.5 in. L Steel Flag Pole Bracket Hammered (SB3-1)
- VALLEY FORGE FLAG POLE ANTI-TNGL 6' (29407-ATNGLE)
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- SS COLLECTIBLES 6 ft. X .75 in. Two Piece Aluminum Flagpole with Eagle and Cord, 6PK (SS2521779)
- Valley Forge Flag Poles & Stands