Shop All Flag Poles & Stands
Valley Forge
20' Aluminum In-Ground Flag Pole with Gold Topper Ball
Mfr # 96800002521LA
Zoro # G611226537
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,880.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Forge
- MFR # 96800002521LA
- Zoro # G611226537
- Country of Origin China
- Category Flag Poles & Stands
Description
Confidently display your flags with this Valley Forge 20' aluminum in-ground flag pole. This pole is constructed with durable aluminum ensuring its longevity and resistance to harsh weather conditions. It boasts a satin finish and features a tapered design with an elegant 3'' gold anodized aluminum ball on the top of the pole making it a standout feature for any establishment.**To ensure stability and security this flag pole comes with a 2' ground socket that firmly secures the pole in the ground. The stationary truck keeps the flag in place allowing it to wave proudly in the wind. The pole also includes a polypropylene halyard 2 swivel snaps and a 9'' aluminum cleat for easy attachment and adjustment of the flag. This flag pole is the perfect choice for displaying flags at any school government building or business.**Kit Includes:*- 20' aluminum flag pole*- 3'' gold aluminum ball top*- 9'' aluminum cleat*- 2' ground socket*- Aluminum truck*- Polypropylene halyard rope*- 2 Bronze swivel snaps**Overall Dimensions:*Top Diameter: 1 7/8''*Base Diameter: 3''*Length: 20'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Eggbutt Bit with Extended Plate 4-1/2" (3294-4-1/2)
- FABRICATION ENTERPRISES RumbleRoller® Massage Foam Roller, 5" Dia. x 12"L, Medium-Firm, Blue (30-2373)
- CATS PRIDE Catlttr Scoop Ltwt 10Lb (C01321-C60)
- SOLO 5 gal. Professional Sprayer, Polyethylene Tank, Fan Spray Pattern, 60" Hose Length (416-Li)
- VALLEY FORGE Flag Pole, 1 in Dia, Aluminum (29407-TANGLE)
- VALLEY FORGE Valley Forge 99060-AC US Flag Kit Spinning Pole (8315418)
- VALLEY FORGE 5' Alum Flag Pole (60731)
- VALLEY FORGE Valley Forge Flag 7247778 20 ft. Aluminum Flag Pole Kit (7247778)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- VALLEY FORGE 0.5 in. L Nylon Flag Pole Snap Clips (FC2)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- Valley Forge Flags, Banners & Accessories