Shop All Flag Poles & Stands
Valley Forge
20' Aluminum 5-Piece In-Ground Flag Pole Kit with Nylon United States of America Flag
Mfr # 968AFP20F
Zoro # G111223203
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Forge
- MFR # 968AFP20F
- Zoro # G111223203
- Country of Origin China
- Category Flag Poles & Stands
Description
Confidently display your flags with this Valley Forge 20' aluminum in-ground flag pole kit with nylon United States of America flag. This 5-section pole is constructed with durable 16 gauge aluminum ensuring its longevity and resistance to harsh weather conditions. It features a tapered design with an elegant gold aluminum ball on the top of the pole making it a standout feature for any establishment.**To ensure stability and security this flag pole comes with an 18'' PVC ground sleeve that firmly secures the pole in the ground. The 2'' cast aluminum truck keeps the flag in place allowing it to wave proudly in the wind. The pole also includes a nylon pulley a strong halyard rope 2 snap hooks and a 6'' die cast aluminum cleat for easy attachment and adjustment of the flag. This kit includes a 3' x 5' nylon United States of America flag with embroidered stars and sewn stripes. This flag is designed to withstand any weather conditions making it perfect for year-round flying. This kit is the perfect choice for any school government building or business.**Kit Includes:*- 3' x 5' nylon United States of America flag*- 20' 5-piece aluminum flag pole*- 3'' gold aluminum ball top*- 6'' die-cast aluminum cleat*- 18'' PVC ground sleeve*- 2'' cast aluminum truck with nylon pulley*- Halyard rope*- 2 Snap hooks**Overall Dimensions:*Pole Top Diameter: 2''*Pole Base Diameter: 3''*Pole Length: 20'*Flag Length: 5'*Flag Width: 3'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR120HF)
- STENS High Wheel For Craftsman 532189159, 532188808, 190013, 189159, 188808 (205-450)
- DIVERSEY Skidoo Institutional Flying Insect Killer, 15 oz Aerosol, PK6 (5814919)
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- VALLEY FORGE Valley Forge 8038801 All American Collection 72 in. Aluminum Anti-Tangle Flag Pole Set Brushed (8038801)
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- VALLEY FORGE Valley Forge Flag 7247778 20 ft. Aluminum Flag Pole Kit (7247778)
- VALLEY FORGE Flag Set Us W/20' Pole (AFP20F)
- VALLEY FORGE FLAG POLE ANTI-TNGL 6' (29407-ATNGLE)
- VALLEY FORGE Us Flag Kit W/Spin Pole (99060-AC)
- SS COLLECTIBLES 6 ft. X .75 in. Two Piece Aluminum Flagpole with Eagle and Cord, 6PK (SS2521779)
- Valley Forge Flag Poles & Stands