Shop All Ceiling Fan Wall and Remote Controls
Valley Craft
Wireless Remote for Ultra Grip
Mfr # F89074
Zoro # G008168464
product price: $1,651.99
/ea
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AAA Batteries
- Overall Width 3 in
- Overall Length 5 in
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89074
- Zoro # G008168464
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Overall Width | 3 in |
Overall Length | 5 in |
Overall Height | 1 in |
Details
Item | Drum Lifter Control |
Includes | (2) AAA Batteries |
Description
Drum Lifter Control, Includes (2) AAA Batteries, Overall Height 1 in, Overall Length 5 in, Overall Width 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Current Relay Kit, 30.3A (940-C016-03)
- LOCHINVAR Gkt2451K Gasket, Burner (GKT2451K)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-162 (047611)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (EV961821)
- ILIVING Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller (ILG8SFSC)
- CRAFTMADE Wall Control for DC Motor Only (DC-WALL)
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- CANARM Variable Speed Switch Control for 2 Fans (MC-3)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- DAYTON Control, Plastic, Requires 36WC93, 3 in. L (36WC86)
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- Valley Craft Ceiling Fan Wall and Remote Controls