Shop All Platform Lifts
Valley Craft
Versa-Lift 78" Air Power
Mfr # F87022B6
Zoro # G7685929
product price: $4,810.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,810.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F87022B6
- Zoro # G7685929
- Country of Origin United States
- Category Platform Lifts
Details
Item | Versa-Lift 78" Air Power |
Description
Versa-Lift 78 In. Air Power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Rope, PPL, Twisted, 1/2 In. dia., 50 ft. L (5031635)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- LIFT-ALL Web Sling, Type 3, 24 ft L, 3 in W, Nylon, Yellow (EE1803NFX24)
- CARLISLE FOODSERVICE Chevron Tire AT101 (599044)
- PAKE HANDLING TOOLS Powered Lift Truck, 220 lb. Cap, 67" Lift Height, Timing Belt Pulling (PAKWP04)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU7)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Fixed Legs (989053)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y453)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- Valley Craft Platform Lifts