Shop All Forklift Accessories
Valley Craft
Versa Grip 2000 lb. Forklift-Powered Tilting Drum Clamp Forklift Attachment F89700
Mfr # 811F89700
Zoro # G711595335
product price: $9,687.99
/ea
Free Shipping & Returns
$9,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89700
- Zoro # G711595335
- Country of Origin United States
- Category Forklift Accessories
Description
Transport drums with Valley Craft F89700 Versa Grip forklift-powered tilting drum clamp forklift attachment. This forklift attachment features a Versa Grip design allowing it to securely clamp and tilt drums forward up to 120 degrees. This provides an easy ergonomic way to transport and dump drums. This attachment has a 2000 lb. capacity and it conveniently works with steel plastic and fiber drums ranging from 18'' to 28'' in diameter. The hydraulic actuated jaws have an adjustable pressure gauge and they automatically adjust around your drum.This unit secures to your forklift forks by using the built-in T-bolts. It boasts a heavy gauge steel construction with a premium powder-coated finish for long-lasting service. This forklift-powered attachment is designed to be operated using your forklift controls by simply attaching the included quick-connect couplers to your forklift auxiliary circuit. The variable speed control allows it to meet your specific needs. It ships fully assembled for your convenience. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 67''Width: 33''Height: 19''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle - Bolt Type - 3/4" - G-2130 - 4.75 Ton (1019515)
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- DURASTAR Wheel; 2.5X1 Polyolefin(Black); 5/16 Plain Bore(For Side Lock Brakes) (2510PO81B-SL)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 108-1/2 In (CRP-108)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- IDEAL WAREHOUSE INNOVATIONS Propane Counterbalance Forklift Log (70-1061)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 72" (HDFMS-72)
- Valley Craft Lifting Trucks