Shop All Forklift Accessories
Valley Craft
Versa Grip 2000 lb. Battery-Powered Tilting Drum Clamp Forklift Attachment F89701
Mfr # 811F89701
Zoro # G811790388
product price: $16,019.99
/ea
Free Shipping & Returns
$16,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89701
- Zoro # G811790388
- Country of Origin United States
- Category Forklift Accessories
Description
Transport drums with Valley Craft F89701 Versa Grip battery-powered tilting drum clamp forklift attachment. This forklift attachment features a Versa Grip design allowing it to securely clamp and tilt drums forward up to 120 degrees. This provides an easy ergonomic way to transport and dump drums. This attachment has a 2000 lb. capacity and it conveniently works with steel plastic and fiber drums ranging from 18'' to 28'' in diameter. The hydraulic actuated jaws have an adjustable pressure gauge and they automatically adjust around your drum.This unit secures to your forklift forks by using the built-in T-bolts. It boasts a heavy gauge steel construction with a premium powder-coated finish for long-lasting service. This unit is powered by 2 12V rechargeable batteries and it comes with a corded handheld remote for easy operation. The variable speed control allows it to meet your specific needs. It ships fully assembled for your convenience. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 67''Width: 33''Height: 17''Capacity: 2000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 31-3/4 to 35-1/2 In, Alum (LSG-33-ALU)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- ZORO SELECT Swivel Plate Cstr, 8 in Dia, 675 lb, Roller (P21S-PRP080R-14)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- VESTIL Economy Telescoping Lift Boom, 4K, 24" (LM-EBT-4-24)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- VESTIL DOUBLE ADJUSTABLE BALL HITCH (E-TUG-HD-DABH)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 10,000 Lb. Cap. (988986)
- Valley Craft Forklifts & Attachments