Shop All Drum Tools
Valley Craft
Valley Craft Single-Stage Stationary Drum Dumper - 48" Dump Ht. - 1500 Lb. Cap.
Mfr # F80161A1
Zoro # G505831991
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$8,458.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F80161A1
- Zoro # G505831991
- Country of Origin United States
- Category Drum Tools
Description
Valley craft single-stage stationary drum dumper - dump height 48" - 1500 lb. Capacity valley craft's economical and adaptable drum dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a nema12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110v power unit is equipped with a 1hp motor and a 1gpm pump. Drum dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish. unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- ZORO SELECT Drum Faucet, 2 In, Self-Closing, Brass (272034)
- MONOFLO INTERNATIONAL Global Industrial„¢ Stackable Straight Wall Container, Solid, 13-1/2"Lx7-3/8"Wx6-3/4"H, Gray (RSO1408-07AL)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- Valley Craft Drums & Accessories