Shop All Drum Tools
Valley Craft
Valley Craft Single-Stage Portable Drum Dumper - 48" Dump - 1500 Lb. Cap.
Mfr # F80160A0
Zoro # G605831693
product price: $8,549.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$8,549.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80160A0
- Zoro # G605831693
- Country of Origin United States
- Category Drum Tools
Description
Valley craft single-stage portable drum dumper - dump height 48" - 1500 lb. Capacity valley craft's economical and adaptable drum dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a nema12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110v power unit is equipped with a 1hp motor and a 1gpm pump. Drum dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish. unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Closet Rod Socket Set Wh (N243-659)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x30in, LdCap 600lb (1830C)
- SAFCO Wall Cabinet, Mahogany (1700MH)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- ZORO SELECT Drum Vent Fitting, NPT Inlet 2 In (08011)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- Valley Craft Drum Tools