Shop All Security Carts
Valley Craft
Valley Craft Security Truck 60"L x 30"W x 66"H, Blue
Mfr # F89556VCBL
Zoro # G205830089
product price: $2,927.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,927.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89556VCBL
- Zoro # G205830089
- Country of Origin United States
- Category Security Carts
Description
Security truck, 60"l x 30"w x 66"h, blue all-welded 2x2" steel wire grid panels provide total security and see-through visibility. optional shelves adjust easily along grid panel using plastic shelf clips (4 clips included with shelf purchase). 250-lb. Capacity shelves are available in 14-gauge steel or 3/4" layered wood. includes a flush-mount handle with steel rod locking mechanism. digital security lock option available. push handle is removable. 8" mold-on casters - (2) rigid, (2) swivel. 6 wheel option for pinpoint turning. 2,000-lb load capacity. ships fully assembled (casters, handle and shelving require minimal assembly). Durable powder coat finish available in four standard colors: blue, red, smoke gray. 8" mold-on casters - (2) rigid, (2) swivel. optional hitch package for towing, fork pockets and 6 wheel option for pinpoint turning are available at additional cost.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- SELKIRK Thimble Wall Insultd 6In (206463)
- VALLEY CRAFT Ezy-Tilt Std 2-Whl Pallet Truck, Al Frm, R (F84753A8)
- DLM Dock Leveler, Shock (OTH2581)
- VALLEY CRAFT Security Cart, 60X30", Blue (F89556VCBL)
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 (F89714A1)
- VALLEY CRAFT Cage Cart, 4-Sided 60"Wx30"D, 4-Sided Low (F80119VCGY)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- Valley Craft Security Carts