Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Valley Craft Roto-Lift Counter Weight Drum Handler - Battery Powered - 90"H
Mfr # F88588C0
Zoro # G105737433
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$18,489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F88588C0
- Zoro # G105737433
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Valley craft roto-lift counter weight drum handler f88588c0 - battery powered - 90"h valley craft's manual drive roto-grip drum handler counter-weight lift model is designed to butt directly up against pallets for effective loading and unloading. Features a lift height of 90" & can rotate most steel drums and cylinders (18''-24'' in diameter) with electric clamping jaws, electric-over-hydraulic control system and electric screw jack clamps. Releases the rubber-lined jaws while the hydraulic rotator turns drums 360. Single mast design allows for high visibility and an 800 lb. Load capacity. Optional floor lock available. Electric-over-hydraulic control system requires 12-volt deep cycle battery (included) and plugs into a standard grounded outlet. Counter-weight models weigh twice as much as straddle-type models and require more effort to move.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-3048-2-5K-95)
- IDEAL WAREHOUSE INNOVATIONS Laminated Rubber Chock, 88-8 (60-7200)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- COTTERMAN Safety Cage, Steel, Bottom (4BC C1)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- MORSE Morse® PailPRO„¢ Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap. (92-30)
- Valley Craft Drum Lifting Trucks & Dispensers