Shop All Drum Trucks
Valley Craft
Valley Craft Powered Drum Truck Standard Chime Hook - 10" Wheels
Mfr # F89503
Zoro # G105989313
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$7,266.99
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
- Brand Valley Craft
- MFR # F89503
- Zoro # G105989313
- Country of Origin United States
- Category Drum Trucks
Description
Valley craft powered drum truck f89503 standard chime hook - 10" wheels designed for safe navigation of heavy loads in tight quarters and on inclines or uneven terrain. Valley craft's patent protected battery powered hand truck is the industry's only true solution for safe handling of large unwieldy loads, such as drums and cylinders. Perfect for places where traditional powered machines will not work because of space restriction, the powered hand truck converts from a slim profile traditional hand truck to a stable and powerful 800-lb load carrier with a flick of a switch. features: rugged 24v dc differential drive motor full function forward & reverse travel with reverse audible warning variable speed forward & reverse motion 2 mph maximum speed setting zero work 4-wheel system convenient twist grip mounted motor engagement with rocker style forward/reverse switch complete built-in 18 ah batter with charging/monitor system exclusive easy grip hand brake includes our standard 30/55 gal adjustable shoe system includes our standard spring-loaded chime hook
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
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- CAMPBELL CHAIN & FITTINGS #2 Carbon Latched Swivel Hoist Hook, 3/4 Ton PL, Forged Carbon Steel, Painted Blue (3942205PL)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82645A4)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- VALLEY CRAFT EZY-Rol Aluminum Drum Truck 19.5" L x 25" W x 53" H (DLY302)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- VALLEY CRAFT Ezy-Rol, Four Wheel Steel Frame Drum Truc (F82845A2)
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H (34D649)
- Valley Craft Drum Trucks