Shop All Drum Trucks
Valley Craft
Valley Craft Powered Drum Truck Fiber Chime Hook - 12" Wheels
Mfr # F89484F
Zoro # G705989218
product price: $6,995.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,995.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89484F
- Zoro # G705989218
- Country of Origin United States
- Category Drum Trucks
Description
Valley craft powered drum truck fiber chime hook - 12" wheels -f89484f designed for safe navigation of heavy loads in tight quarters and on inclines or uneven terrain. Valley craft's patent protected battery powered hand truck is the industry's only true solution for safe handling of large unwieldy loads, such as drums and cylinders. Perfect for places where traditional powered machines will not work because of space restriction, the powered hand truck converts from a slim profile traditional hand truck to a stable and powerful 800-lb load carrier with a flick of a switch. features: rugged 24v dc differential drive motor full function forward & reverse travel with reverse audible warning variable speed forward & reverse motion 2 mph maximum speed setting zero work 4-wheel system convenient twist grip mounted motor engagement with rocker style forward/reverse switch complete built-in 18 ah batter with charging/monitor system exclusive easy grip hand brake includes our standard 30/55 gal adjustable shoe system includes our standard spring-loaded chime hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 10" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels (S-EHD2-13EGB)
- ROLL-A-RAMP Roll-A-Ramp 4040-4 4 ft. Aluminum Handrail Kit (4040-4)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82645A4)
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- VALLEY CRAFT Ezy-Rol, Four Wheel Steel Frame Drum Truc (F82845A2)
- VALLEY CRAFT EZY-Rol Aluminum Drum Truck 19.5" L x 25" W x 53" H (DLY302)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- VESTIL Blue Barrel/Drum Truck 800 lb Capacity Poly-on-Steel Wheels (DBT-1200-P)
- Valley Craft Drum Trucks