Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Valley Craft Power Drive Roto-Grip Straddle Legs 90" Max Lift 1000 Lb. Cap.
Mfr # F80143A6
Zoro # G105737419
product price: $27,315.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$27,315.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80143A6
- Zoro # G105737419
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Valley craft power drive roto-grip straddle legs 90" max lift 1000 lb. Cap. F80143a6 valley craft has added power drive to their already dependable roto-grip & roto-lift drum handlers, making transport, lifting and dumping safer and easier than ever before all in one piece of equipment. Power-drive wheels plus full-function hydraulic lift and pour means any operator can move drums. Eliminate operator effort in moving 1,000-lb+ loads, while reducing injury rates from heavy handling by more than 50%. A powered drum handler can provide substantial cost savings by eliminating the need for fork lifts, and feature fully adjustable and programmable controls with 1 - 2.5 mph speed controls. Units easily handle grades up to 5. keyed on/off switch variable drive speed (2-1/2 mph factory set max) curtis tm-1 tiller head is equipped with emergency reverse switch, electronic throttle, & rocker switches tiller head features a horn for added safety, & gas spring to automatically return head to upright position when not in use 12" drive wheel with safety cover 24-volt dc system powered battery indicator gauge batteries & 12v ac charger included straddle model legs measure 23" long, and 25" between each leg maximum lift height from center of jaws to floor: - 90" models - 82-1/2" - 78" models - 70-1/2" max lift speed = 17 fpm max rotate speed = 6 rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (1002R2626A1E20B3C1P6)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 48"W x 21"H (HT48576PH)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- GLOBAL INDUSTRIAL Hydraulic Drum Lifter & Transporter, For 30, 55 and 85 Gal. Drums, 1100 Lb. Capacity (988929)
- Valley Craft Lifting Trucks