Shop All Hand Trucks
Valley Craft
Valley Craft EZY-Tilt Aluminum Mini Pallet Truck
Mfr # F84727A1
Zoro # G805998981
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
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
- Brand Valley Craft
- MFR # F84727A1
- Zoro # G805998981
- Country of Origin United States
- Category Hand Trucks
Description
Valley craft f84727a1 ezy-tilt aluminum mini pallet truck ezy-tilt aluminum pallet trucks are constructed of 1-5/16", spark-resistant tubing. Aluminum is recommended for services when the truck must be transported, and for use around corrosive materials. Steel, double-forked shoe locks into position automatically, and is easily released by tripping a foot lever. Forks are available in two standard lengths. 1" steel axle is encased in a protective housing. Shoes measure 14.5". Truck rolls easily on fully pneumatic tires. 1000-lb. Capacity.
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
- ZORO SELECT Solid Rubber Wheel, 10 in., 350 lb. (1NWY5)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 4PK (SCC-GN01S25-DCS-WA-4)
- VESTIL Blue Urethance Solid Foam 10 Inch Wheel (UFBL-10-WHL-58)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- VALLEY CRAFT Curved Back Bev, Aluminum, 10x16" Shoe (F83881A5)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- VALLEY CRAFT Powered Hand Truck, 800 lb, w/Pneumatic Wh (F89484P)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- MILWAUKEE HAND TRUCKS Pin Handle Truck, with Kick-Off (DC47025)
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-360-10P)
- Valley Craft Hand Trucks & Dollies