Shop All Web Slings
Valley Craft
Valley Craft Economy Auto Grip Lift Truck Attachment - 1500 Lb. Cap.
Mfr # F89743
Zoro # G705999026
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
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
- Brand Valley Craft
- MFR # F89743
- Zoro # G705999026
- Country of Origin United States
- Category Web Slings
Description
Valley craft economy auto grip lift truck attachment f89743 - 1500 lb. Cap. valley craft's economy auto grip is a gravity-actuated mechanical attachment for fork lifts. The unit is equipped with jaws that grip with cam pressure proportional to the drum weight. Cam-actuated jaws automatically grip when engaging drum and release when placing it on the floor. For use with steel drums 18" or 23.5" in diameter. 1,500-lb load capacity. Usable fork tube size: 1-5/8" x 5-5/8" x 16-3/4".
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
- US CARGO CONTROL 12" Corner Protector with Slot - Black (CP4BLKSLT)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 10 ft. (38EV05)
- WESCO Drum Truck, 1000 lb., 59-1/2 In. H, Steel (240077)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (35XF06)
- DAYTON Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (55ET32)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Yellow (EE1801DTX12)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Gray (EET-2-901ME-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF3-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow/Black (EET1-902CE-8)
- Valley Craft Web Slings