Shop All Drum Tools
Valley Craft
Valley Craft Dual-Stage Stationary Drum Dumper - 84" Dump - 1500 Lb. Cap.
Mfr # F80155A5
Zoro # G805831844
product price: $14,993.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.
$14,993.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80155A5
- Zoro # G805831844
- Country of Origin United States
- Category Drum Tools
Description
Valley craft dual-stage stationary drum dumper - dump height 84" - 1500 lb. Capacity valley craft's economical and adaptable drum dumpers are available in 1,000-lb and 1,500-lb capacities with dump heights ranging from 36" to 120" at a maximum 45-degree dump angle. With user safety our number one priority, features include a nema12 power up/gravity down power unit with adjustable flow control to safely lower chute to its down position. The 1/60/110v power unit is equipped with a 1hp motor and a 1gpm pump. Drum dumpers also have an adjustable hold down bar to accommodate various drum heights up to 43" and are constructed of heavy-gauge carbon steel with a durable powder coat finish. unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-202BL)
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (46-7)
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- BLACK SWAN 4 Way Professional Plug Wrench - (20170)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- Valley Craft Drums & Accessories