Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Valley Craft® Counterweight Telescopic Power Drive Roto-Grip II Portable Lift Drum Handler
Mfr # F89529
Zoro # G105737457
product price: $35,606.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$35,606.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89529
- Zoro # G105737457
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Valley craft counterweight telescopic power drive roto-grip ii portable lift drum handler the telescopic roto-grip ii drum handler eliminates the need for fork lifts. 12" power drive wheels plus full-function hydraulic lift allows operators to effortlessly move drums up to 1,000 lbs. the telescoping mast allows for easy access in and out of standard doorways, and also provides better operator viewing while transporting loads. features curtis tm-1 tiller head equipped with emergency reverse switch, electronic throttle, rocker switches, horn and gas spring to automatically return head to upright position when not in use. *maximum lift height from center of jaws to floor: 84" *turning radius: 71" *drum type: handles most 18" - 28" diameter steel, plastic, and fiber drums and cylinders *rotate speed: 6 fpm *lift speed: 17 fpm *mast height: 54"-90" *load capacity: 1,000 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Blue Ratchet Strap w/ Double J Hook (5012WH-BLU)
- GOLDLINE 10 in. L x 3/4 in. W S-Hook Bungee Strap (635197942)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- T.W. EVANS CORDAGE CO Number 10 .3125 in. x 1200 ft. Buffalo Cotton Sash Cord Spool (46-107)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- DAYTON Drum Grab, 1000 lb (29PH19)
- VESTIL Rotating Drum Cart, Steel Wheels, 800 lb. (RDC-60-5-SS)
- Valley Craft Drum Lifting Trucks & Dispensers