Shop All Hand Trucks
Valley Craft
Valley Craft Casino Hand Truck 1000 Lb. Capacity
Mfr # F89699
Zoro # G505829851
product price: $3,903.99
/ea
Free Shipping & Returns
$3,903.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89699
- Zoro # G505829851
- Country of Origin United States
- Category Hand Trucks
Description
Valley craft casino truck - 1000 lb. Capacity valley craft's unique hand brake system on the casino truck provides a much safer and more efficient way to move heavy loads on steps and inclines. This heavy duty truck features a sliding frame that helps the operator "break over" the heavy loads more easily by allowing the frame-and-shoe assembly to slide downward as the truck is lifted back. A ratchet securely tightens and locks the strap to secure the load, and rear swivel wheels help prevent loads from tipping back as well as providing ease of movement. Secure strapping attachment prevents twisting and allows rapid rewinding. Unit adjusts vertically on a mounting bar and can be set at the most accurate point in relation to height load. Quick release lever unlocks strap. 15' nylon strap included. Heavy duty pneumatic tires provide a cushioned ride. A simple hand lever operates brake bands to both load-carrying wheels. The bands tighten around brake drums, which are part of the wheel, to slow or stop the truck as needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2602NTX10)
- NITE IZE Double Gated Carabiner, 2-5/8 In., Black (SB3-03-01)
- ZORO SELECT Caster Whl, 1100 lb., 1/2", 3/4" Bore Dia. (400K31)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- VALLEY CRAFT Powered Hand Truck, 800 lb, w/Pneumatic Wh (F89484P)
- VALLEY CRAFT Curved Back Bev, Aluminum, 10x16" Shoe (F83881A5)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 8" Solid Rubber (T2408S)
- Valley Craft Hand Trucks & Dollies