Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Valley Craft® Barrel Hawk„¢ III Drum Handler with Harrier Attachment F89263 800 Lb. Cap.
Mfr # F89263
Zoro # G205737456
product price: $3,978.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,978.99
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
- Brand Valley Craft
- MFR # F89263
- Zoro # G205737456
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Valley craft barrel hawk iii drum handler with harrier attachment f89263 800 lb. Cap. the valley craft's barrel hawk iii drum handler comes with a harrier attachment and offers an overall load capacity of 800 pounds and maximum lift height of 18". The dual ratchet strap attachment is designed specifically for compressed gas and cryogenic tanks, but also works well on a variety of other tall, smooth-side containers. Equipped with adjustable legs and a hand-operated, pallet-jack style hydraulic lift, the barrel hawk iii is extremely versatile and maneuverable. Telescoping legs can be adjusted for transportation as load center permits. The universal quick-release backplate allows the unit to work well with other available attachments: f63877a5 beak attachment accessory and f64657a7 strap attachment accessory. Durable powder coat finish in green. features: 4 wheel truck base 6" x 2" poly casters with 3/4" axle diameter straddle leg width adjusts from 36" to 51"
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
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC30029)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in., 400 lb (1ULJ2)
- CROSBY Eye Hook, Alloy Steel, 6000 lb., Gold (1022413)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- DAYTON Drum Lifter, Single Chime Jaw, 1500 lb (29PH23)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- DAYTON Drum Grab, 2000 lb (29PH21)
- Valley Craft Drum Lifting Trucks & Dispensers