Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Valley Craft Barrel Hawk III Drum Handler W/ Strap Attachment 800 Lb. Capacity
Mfr # F89264
Zoro # G805737450
original price:
$4,546.84
12% off
new price: $3,957.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,957.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89264
- Zoro # G805737450
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Valley craft barrel hawk iii drum handler with strap attachment f89264 800 lb. Capacity the valley craft barrel hawk iii drum handler comes with a strap attachment and offers an overall load capacity of 800 pounds and maximum lift height of 18". The dual ratchet strap assemblies allow this attachment to lift a variety of containers up to 24" in diameter. Equipped with adjustable legs and a hand-operated, pallet-jack style hydraulic lift, the barrel hawk iii is extremely versatile and maneuverable. Telescoping legs can be adjusted for transportation as load center permits. The universal quick-release backplate allows the unit to work well with other available attachments: f63877a5 beak attachment accessory and f69282a7 harrier attachment accessory. Durable powder coat finish in green. features: 4 wheel truck base 6" x 2" poly casters with 3/4" axle diameter straddle leg width adjusts from 36" to 51"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. (OZ030-10CHOP)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- ZORO SELECT Rope, 4500ft, Wht, 25lb., Polyprpylne (19020)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- ULTRATECH Drum Containment System, 53" L (2387)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- Valley Craft Drum Lifting Trucks & Dispensers