Shop All Guard Rails
Valley Craft
Universal Post Protector, 24"
Mfr # F85062A1
Zoro # G7091841
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 24 in
- Overall Width 4 in
- Wall Thickness 0.3 in
- Weight 12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F85062A1
- Zoro # G7091841
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Height | 24 in |
Overall Width | 4 in |
Manufacturer Warranty Length | 1 yr |
Details
Material | Steel |
Wall Thickness | 0.3 in |
Item | Universal Post Protector,24" |
Weight | 12 lb |
Finish | Powder Coated |
Includes Mounting Hardware | Included |
Description
Universal Post Protector,24 In., Overall Width 4 in, Material Steel, Wall Thickness 0.3 in, Finish Powder Coated, Overall Height 24 in, Weight 12 lb, Outside Diameter Not Applicable, Includes Mounting Hardware Included, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Truck, Capacity 8 Cylinders (39J511)
- COLSON ® 4 Series Swivel Plate Caster Cast Iron Top Lock Brake 4" Dia. 1000 Lb. (4.04109.139 BRK7)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-D3)
- LOOS Eye End Fitting, 316 S.S, Size 1/8 (668-4X)
- VALLEY CRAFT Universal Post Protector, 18" (F85060A3)
- VALLEY CRAFT Universal Post Protector, 12" (F85061A2)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-7-YL)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 10' L (0063-0290-10)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK (VDKR-8-TB-BK)
- CHASE Swinging Door, 7 x 2.5 ft, Aluminum (SD20003084)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- Valley Craft Warehouse Safety Guards & Protectors