Shop All Forklift Accessories
Valley Craft
Ultra Grip 2000 lb. Battery-Powered Tilting Stationary
Mfr # 811F89815A5
Zoro # G311790239
product price: $24,064.99
/ea
Free Shipping & Returns
$24,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89815A5
- Zoro # G311790239
- Country of Origin United States
- Category Forklift Accessories
Description
Transport drums with Valley Craft F89815A5 Ultra Grip battery-powered tilting / rotating drum clamp forklift attachment. This forklift attachment features an Ultra Grip design to securely clamp drums. It allows you to rotate drums 360 degrees in either direction or tilt them forward up to 120 degrees. This provides an easy ergonomic way to transport and dump drums. This attachment has a 2000 lb. capacity and it conveniently works with steel plastic and fiber drums ranging from 18'' to 28'' in diameter. The hydraulic actuated jaws have an adjustable pressure gauge and they automatically adjust around your drum.This unit secures to your forklift forks by using the built-in T-bolts. It boasts a heavy gauge steel construction with a premium powder-coated finish for long-lasting service. This unit is powered by 2 12V rechargeable batteries and it comes with a corded handheld remote for easy operation. The variable speed control allows it to meet your specific needs. It ships fully assembled for your convenience. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 69''Width: 33''Height: 17''Capacity: 2000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Aluminum Cable Stops 10PK (64274)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12 AB1)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- IRONGUARD Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170 (70-1170)
- VESTIL Fork Mounted Trash Can Dumper, 500 lb. (TCD-FM-E)
- GLOBAL INDUSTRIAL Fork Extension Storage Rack, 46L x 40W x 54H (989050)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- A & I PRODUCTS Forklift Seat, BLK 22.5" x13" x21.5" (A-FLS122BL)
- DAYTON Bottom Grip (#17-21VG56)
- Valley Craft Forklift Accessories